
Plug Hand Tap, HSS-E, M10-1.5
Mfr # 130430 M10
Zoro # G114423754
product price: $49.65
/eaKey Features
Tap Material
HSS E
Tap Finish
Uncoated
Overall Length
70
Standards
DIN 352
Tap Thread Type
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
130430 M10
Zoro #
G114423754
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M10-1.5
Overall Length
70
Shank Dia.
7 mm
Details
Item
Tap
Tap Material
HSS E
Tap Finish
Uncoated
Standards
DIN 352
Tap Thread Type
M
Description
Hand tap, single Plug tap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.