
Plug Hand Tap, HSS-E, M24-3
Mfr # 130430 M24
Zoro # G514423729
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Tap Material
HSS E
Tap Finish
Uncoated
Overall Length
110
Tap Thread Type
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130430 M24
Zoro #
G514423729
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M24-3
Overall Length
110
Shank Dia.
18 mm
Details
Item
Tap
Number of Flutes
3
Tap Material
HSS E
Tap Finish
Uncoated
Tap Thread Type
M
Standards
DIN 352
Description
Hand tap, single Plug tap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.