Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Hand Tap, HSS-E, M8-1.25

  • Mfr # 130430 M8

  • Zoro # G314424117


product price: $37.89
/ea

Key Features

Tap Material
HSS E
Tap Finish
Uncoated
Overall Length
56
Standards
DIN 352
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130430 M8
Zoro #
G314424117
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.25
Overall Length
56
Shank Dia.
6 mm

Details

Item
Tap
Tap Material
HSS E
Tap Finish
Uncoated
Standards
DIN 352
Tap Thread Type
M

Description

Hand tap, single Plug tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.