Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pocket Knife, Length: 110 mm

  • Mfr # 846000

  • Zoro # G909578690


product price: $69.35
/ea

Key Features

Head Weight
0.24 lbs
Locking Blade
Yes
Overall Length
110 mm
Number of functions
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846000
Zoro #
G909578690
UPC #
4045197298836
Country of Origin
Switzerland

Dimensions

Overall Length
110 mm

Details

Item
Multi-Functional Knife
Head Weight
0.24 lbs
Locking Blade
Yes
Number of functions
14

Description

Original Swiss pocket tool in unmatched quality- precision- practicality- and functionality. Length 110 mm with locking blade- ball-point pen-and tweezers with scale of length. Function: - large fixed blade - corkscrew - can opener with - - small slot-head screwdriver - lockable bottle opener with - - slot-head screwdriver - - wire stripper - reamer - ring - tweezers - - with 35 mm ruler - toothpick - ball-point pen - mini-screwdriver Application: An all-purpose tool and friend in need- a must-have for every tool cabinet and every toolbox. overall length: 110 mm Number of functions: 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.