Zoro Homepage

Polishing Flap Disc, Medium, Dia: 115 mm

  • Mfr # 566977 115

  • Zoro # G714554681


product price: $28.35
/ea
Sold in multiples of 2 for $56.70

Key Features

Overall Diameter
115 mm
Connector Size
22.23 mm
Shape description
Flat
Degree of hardness
Medium
Iron, Sulphur and Chlorine Constituents
< 0.1 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566977 115
Zoro #
G714554681
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
115 mm
Connector Size
22.23 mm
Height of strips
20 mm

Details

Item
Polishing flap disc
Shape description
Flat
Degree of hardness
Medium
Iron, Sulphur and Chlorine Constituents
< 0.1 %

Description

The felt strips height 20 mm are edge-mounted on a glass Fiber pad and permit great flexibility and cooling during the polishing process. Application: For polishing up stainless steel and non-ferrous metals in combination with polishing paste No. 555740. For use at reduced working speeds approx. 1500 rpm. maximum circumferential speed: 40 m/s Shape description: flat Bore : 22.23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.