
Polishing Flap Disc, Medium, Dia: 125 mm
Mfr # 566977 125
Zoro # G614554750
product price: $31.95
/eaSold in multiples of 2 for $63.90
Key Features
Overall Diameter
125 mm
Connector Size
22.23 mm
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Height of strips
20 mm
Degree of hardness
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
566977 125
Zoro #
G614554750
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
125 mm
Connector Size
22.23 mm
Height of strips
20 mm
Details
Item
Polishing flap disc
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Degree of hardness
Medium
Shape description
Flat
Description
The felt strips height 20 mm are edge-mounted on a glass Fiber pad and permit great flexibility and cooling during the polishing process. Application: For polishing up stainless steel and non-ferrous metals in combination with polishing paste No. 555740. For use at reduced working speeds approx. 1500 rpm. maximum circumferential speed: 40 m/s Shape description: flat Bore : 22.23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.