Zoro Homepage

Polishing Flap Disc, Soft, Dia: 115 mm

  • Mfr # 566976 115

  • Zoro # G114554687


product price: $28.35
/ea
Sold in multiples of 2 for $56.70

Key Features

Overall Diameter
115 mm
Connector Size
22.23 mm
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Shape description
Flat
Height of strips
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566976 115
Zoro #
G114554687
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
115 mm
Connector Size
22.23 mm
Height of strips
20 mm

Details

Item
Polishing flap disc
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Shape description
Flat
Degree of hardness
Soft

Description

The felt strips height 20 mm are edge-mounted on a glass Fiber pad and permit great flexibility and cooling during the polishing process. Application: For polishing up stainless steel and non-ferrous metals in combination with polishing paste No. 555740. For use at reduced working speeds approx. 1500 rpm. maximum circumferential speed: 40 m/s Shape description: flat Bore : 22.23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.