Zoro Homepage

Polishing Flap Wheel, Dia: 50.8 mm, Soft

  • Mfr # 554078 SOFT

  • Zoro # G014556651


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Overall Diameter
50.7 mm
Degree of hardness
Soft
Polishing backing pad
Felt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554078 SOFT
Zoro #
G014556651
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
50.7 mm

Details

Item
Grinding wheel
Degree of hardness
Soft
Polishing backing pad
Felt

Description

Edge-mounted felt strips height 10 mm. Application: Polishing work with enhanced flexibility. Successive use of medium-hard and soft grades allows creation of a top-class mirror finish. Note: Felt fan-form polishing heads / brushes must be used in conjunction with grinding and polishing pastes such as No. 552250 / 555740. Recommended circumferential speed 5 10 m/s. Degree of hardness: soft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.