Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Garant Polishing Fleece Disc, Very Fine, Dia: 250 mm 555747 250

Polishing Fleece Disc, Very Fine, Dia: 250 mm (Discontinued)

  • Mfr # 555747 250
  • Zoro # G514554775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555747 250
Zoro #
G514554775
UPC #
-
Country of Origin
Bulgaria

Dimensions

Diameter
250 mm
Ring Diameter
250 mm
Ring width
18 mm

Details

Item
Cloth ring

Description

Very fine structure, economical consumption of polishing paste, long tool life no fraying. Cloth ring wrapped on a cardboard core mounting. Application: The folded cloth rings can be clamped in any number and width. For use with polishing pastes. Can be used from smoothing up to high gloss polishing of metals circumferential speed approx. 25 30 m/s. Very fine polishing fleece is used for bringing up a gloss finish on all metals and plastics. Ring width: 18 mm Bore : 40 mm Reducing ring : 22.2 mm Reducing ring : 20 mm Reducing ring : 16 mm Reducing ring : 12 mm Reducing ring : 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.