Polishing Wheel, 150 Grit, 6 mm Bore Dia, Diameter: 60 mm
- Mfr # 552014 60X6
- Zoro # G114501049
product price:Â
$
17.39
/ea
Key Features
Diameter
60 mm
Abrasive Material
Silicon carbide (SiC)
Max. RPM
6360 RPM
Disc thickness
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 552014 60X6
- Zoro #
- G114501049
- UPC #
- -
- Country of Origin
- Germany
- Abrasive Material
- Silicon carbide (SiC)
- Item
- Polishing wheel
- Max. RPM
- 6360 RPM
Dimensions
- Diameter
- 60 mm
- Disc thickness
- 6 mm
Description
Highly resilient polyurethane discs incorporating SiC grit. Application: For improving the surface quality, creating effects and light deburring work. The soft resilient PU bonding permits adaptability to the workpiece. Note: Other dimensions and grits available on request. Grinding medium code: SiC Bore : 6 mm Bore : 6 mm maximum speed: 6360 min-1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.