Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Positive Milling Insert, RDHT 0501 MOFN, for Aluminum

  • Mfr # 212178 ALU

  • Zoro # G216115540


product price: $9.15
/ea

Key Features

Insert Thickness
1.59 mm
Grade
HU7710
Insert Type
RDHT 0501 MOFN
Insert Material
Carbide
Min. Cutting Depth
0.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212178 ALU
Zoro #
G216115540
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
1.59 mm
Min. Cutting Depth
0.05 mm

Details

Item
Indexable insert for milling
Grade
HU7710
Insert Type
RDHT 0501 MOFN
Insert Material
Carbide
Correction Factor
2.5
Feed Per Tooth
0.15 mm
Indexable insert clearance angle
15°
Type
ALU
Number of Changes/Inserts
1

Description

Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 1.1 mm. Feed fz per tooth: 0.15 mm ISO code indexable insert: RDHT 0501 MOFN Type: ALU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.