Zoro Homepage

Positive Milling Insert, RDHT 0702 MOFN, for Aluminum

  • Mfr # 212200 ALU

  • Zoro # G416115784


product price: $9.15
/ea

Key Features

Grade
HU7710
Insert Type
RDHT 0702 MOFN
Insert Material
Carbide
Insert Thickness
2.38 mm
Correction Factor
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212200 ALU
Zoro #
G416115784
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
2.38 mm
Min. Cutting Depth
0.05 mm

Details

Item
Indexable insert for milling
Grade
HU7710
Insert Type
RDHT 0702 MOFN
Insert Material
Carbide
Correction Factor
2.5
Number of Changes/Inserts
1
Feed Per Tooth
0.18 mm
Indexable insert clearance angle
15°
Type
ALU

Description

Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 1.5 mm. Feed fz per tooth: 0.18 mm ISO code indexable insert: RDHT 0702 MOFN Type: ALU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.