Zoro Homepage

Positive Milling Insert, RDHT 12T3 MOFN, for Aluminum

  • Mfr # 212260 ALU

  • Zoro # G616115461


product price: $10.95
/ea

Key Features

Grade
HU7710
Insert Material
Carbide
Insert Thickness
3.97 mm
Insert Type
RDHT 12T3 MOFN
Number of Changes/Inserts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212260 ALU
Zoro #
G616115461
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
3.97 mm
Min. Cutting Depth
0.05 mm

Details

Item
Indexable insert for milling
Grade
HU7710
Insert Material
Carbide
Insert Type
RDHT 12T3 MOFN
Number of Changes/Inserts
1
Indexable insert clearance angle
15°
Correction Factor
2.5
Type
ALU
Feed Per Tooth
0.22 mm

Description

Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 2.5 mm. Feed fz per tooth: 0.22 mm ISO code indexable insert: RDHT 12T3 MOFN Type: ALU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.