Positive Milling Insert, RDHX 0501 MOSN, for Stainless Steel

  • Mfr # 212189 INOX

  • Zoro # G416115777


product price: $9.29
/ea

Key Features

Insert Thickness
1.59 mm
Insert Material
Carbide
Grade
HB7635
Insert Type
RDHX 0501 MOSN
Feed Per Tooth
0.12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212189 INOX
Zoro #
G416115777
UPC #
-
Country of Origin
Czechia

Dimensions

Insert Thickness
1.59 mm
Min. Cutting Depth
0.1 mm

Details

Insert Material
Carbide
Item
Indexable insert for milling
Grade
HB7635
Insert Type
RDHX 0501 MOSN
Feed Per Tooth
0.12 mm
Number of Changes/Inserts
1
Correction Factor
2.5
Indexable insert clearance angle
15°
Type
INOX

Description

Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 1.1 mm. Feed fz per tooth: 0.12 mm ISO code indexable insert: RDHX 0501 MOSN Type: INOX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.