Positive Milling Insert, RDHX 1604 MOT, for Stainless Steel

  • Mfr # 212304 INOX

  • Zoro # G216115793


product price: $13.29
/ea

Key Features

Grade
HB7635
Insert Thickness
4.76 mm
Insert Material
Carbide
Insert Type
RDHX 1604 MOT
Number of Changes/Inserts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212304 INOX
Zoro #
G216115793
UPC #
-
Country of Origin
Czechia

Dimensions

Insert Thickness
4.76 mm
Min. Cutting Depth
0.2 mm

Details

Grade
HB7635
Item
Indexable insert for milling
Insert Material
Carbide
Insert Type
RDHX 1604 MOT
Number of Changes/Inserts
1
Feed Per Tooth
0.3 mm
Correction Factor
2.5
Indexable insert clearance angle
15°
Type
INOX

Description

Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 3.5 mm. Feed fz per tooth: 0.3 mm ISO code indexable insert: RDHX 1604 MOT Type: INOX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.