
Positive Milling Insert, RDNX 1003 MOEN, for Stainless Steel
Mfr # 212252 INOX
Zoro # G816115582
product price: $10.25
/eaKey Features
Insert Type
RDNX 1003 MOEN
Grade
HB7635
Insert Thickness
3.18 mm
Insert Material
Carbide
Type
INOX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212252 INOX
Zoro #
G816115582
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
3.18 mm
Min. Cutting Depth
0.15 mm
Details
Item
Indexable insert for milling
Insert Type
RDNX 1003 MOEN
Grade
HB7635
Insert Material
Carbide
Type
INOX
Feed Per Tooth
0.22 mm
Correction Factor
2.5
Number of Changes/Inserts
1
Indexable insert clearance angle
15°
Description
Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 2 mm. Feed fz per tooth: 0.22 mm ISO code indexable insert: RDNX 1003 MOEN Type: INOX
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.