
Positive Milling Insert, RDNX 12T3 MOEN, for Stainless Steel
Mfr # 212282 INOX
Zoro # G916115550
product price: $10.99
/eaKey Features
Insert Type
RDNX 12T3 MOEN
Insert Material
Carbide
Grade
HB7635
Insert Thickness
3.97 mm
Feed Per Tooth
0.22 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
212282 INOX
Zoro #
G916115550
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
3.97 mm
Min. Cutting Depth
0.15 mm
Details
Insert Type
RDNX 12T3 MOEN
Insert Material
Carbide
Grade
HB7635
Item
Indexable insert for milling
Feed Per Tooth
0.22 mm
Number of Changes/Inserts
1
Type
INOX
Indexable insert clearance angle
15°
Correction Factor
2.5
Description
Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 2.5 mm. Feed fz per tooth: 0.22 mm ISO code indexable insert: RDNX 12T3 MOEN Type: INOX
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.