Positive Milling Insert, RDNX 1604 MOEN, for Stainless Steel

  • Mfr # 212307 INOX

  • Zoro # G016115795


product price: $12.99
/ea

Key Features

Insert Type
RDNX 1604 MOEN
Insert Material
Carbide
Insert Thickness
4.76 mm
Grade
HB7635
Indexable insert clearance angle
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212307 INOX
Zoro #
G016115795
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
4.76 mm
Min. Cutting Depth
0.2 mm

Details

Insert Type
RDNX 1604 MOEN
Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB7635
Indexable insert clearance angle
15°
Correction Factor
2.5
Number of Changes/Inserts
1
Type
INOX
Feed Per Tooth
0.3 mm

Description

Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 3.5 mm. Feed fz per tooth: 0.3 mm ISO code indexable insert: RDNX 1604 MOEN Type: INOX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.