Zoro Homepage

Power Drill Indexable Drill, 2XD, Diameter: 18 mm

  • Mfr # 234000 18

  • Zoro # G215355800


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Diameter
18 mm
Number of Inserts Required
1
Series
HiPer-Drill
Grade
HB7630
Semi-Standard
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234000 18
Zoro #
G215355800
UPC #
-
Country of Origin
Bulgaria

Dimensions

Diameter
18 mm
Base Body Size
12.5 mm
Size
12.5 mm

Details

Item
Cutter insert for boring
Number of Inserts Required
1
Series
HiPer-Drill
Grade
HB7630
Semi-Standard
Yes
No. of Cutting Edges
2
Point Angle
135 Deg
Material
Carbide
Application
Limited oblique spot drilling, limited drilling through a stack

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.3 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 060305. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 53 mm Shank 0 Ds: 25 mm Shank length Ls: 56 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 060305 Pack of insert screws: 239700 6IP2 0.6 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.