Zoro Homepage

Power Drill Indexable Drill, 2XD, Diameter: 21.5 mm

  • Mfr # 234000 21,5

  • Zoro # G415355242


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Diameter
21.5 mm
Number of Inserts Required
1
Series
HiPer-Drill
Size
10.5 mm
Base Body Size
10.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234000 21,5
Zoro #
G415355242
UPC #
-
Country of Origin
Bulgaria

Dimensions

Diameter
21.5 mm
Size
10.5 mm
Base Body Size
10.5 mm

Details

Item
Cutter insert for boring
Number of Inserts Required
1
Series
HiPer-Drill
Grade
HB7530
Application
Limited oblique spot drilling, limited drilling through a stack
Material
Carbide
No. of Cutting Edges
2
Point Angle
135 Deg
Semi-Standard
Yes

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.3 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 070306. Note: Other intermediate sizes in 1/10 increments available on request. for inch 0: 27/32 in Overhang LA: 63 mm Shank 0 Ds: 25 mm Shank length Ls: 56 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 070306

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.