
Power Drill Indexable Drill, 2XD, Diameter: 24.5 mm
Mfr # 234000 24,5
Zoro # G515354992
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Diameter
24.5 mm
Number of Inserts Required
1
Series
HiPer-Drill
Grade
HB7530
Semi-Standard
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234000 24,5
Zoro #
G515354992
UPC #
-
Country of Origin
Bulgaria
Dimensions
Diameter
24.5 mm
Base Body Size
9.5 mm
Size
9.9 mm
Details
Item
Cutter insert for boring
Number of Inserts Required
1
Series
HiPer-Drill
Grade
HB7530
Semi-Standard
Yes
Application
Limited oblique spot drilling, limited drilling through a stack
No. of Cutting Edges
2
Material
Carbide
Point Angle
135 Deg
Description
The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.3 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 080407. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 71 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 080407 Pack of insert screws: 239700 8IP 1.3 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.