Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Drill Indexable Drill, 2XD, Diameter: 37 mm

  • Mfr # 234000 37

  • Zoro # G615355455


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Diameter
37 mm
Morse Taper Size
4
Size
25 - 35 mm
Shank
Morse taper
Version
12 x D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234000 37
Zoro #
G615355455
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
37 mm
Morse Taper Size
4
Size
25 - 35 mm
Reach Length
300 mm

Details

Item
Indexable Drill
Shank
Morse taper
Version
12 x D
No. of Cutting Edges
2
Coolant Through
No

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.3 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 110509. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 101 mm Shank 0 Ds: 40 mm Shank length Ls: 68 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 110509 Pack of insert screws: 239700 15IP 2.8 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.