
Power Drill Indexable Drill, 2XD, Diameter: 41 mm
Mfr # 234000 41
Zoro # G415355686
product price: $659.99
/ea
Free Shipping & Returns
Key Features
Diameter
41 mm
Morse Taper Size
5
Size
48 - 65 mm
No. of Cutting Edges
2
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
234000 41
Zoro #
G415355686
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
41 mm
Morse Taper Size
5
Size
48 - 65 mm
Reach Length
576 mm
Details
Item
Indexable Drill
No. of Cutting Edges
2
Coolant Through
No
Shank
Morse taper
Version
12 x D
Description
The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.3 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 130511. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 111 mm Shank 0 Ds: 40 mm Shank length Ls: 68 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 130511 Pack of insert screws: 239700 20IP 6.3 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.