Zoro Homepage

Power Drill Indexable Drill, 3XD, Diameter: 15 mm

  • Mfr # 234005 15

  • Zoro # G815355866


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Diameter
15 mm
Size
12 - 12.5 mm
Shank
Morse taper
Reach Length
144 mm
Morse Taper Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234005 15
Zoro #
G815355866
UPC #
-
Country of Origin
Bulgaria

Dimensions

Diameter
15 mm
Size
12 - 12.5 mm
Reach Length
144 mm
Morse Taper Size
2

Details

Item
Indexable Drill
Shank
Morse taper
Version
12 x D
Coolant Through
No
No. of Cutting Edges
2

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.3 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 050204. Note: Other intermediate sizes in 1/10 increments available on request. for inch 0: 19/32 in Overhang LA: 59 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 050204

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.