Zoro Homepage

Power Drill Indexable Drill, 3XD, Diameter: 19.5 mm

  • Mfr # 234005 19,5

  • Zoro # G015354805


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Diameter
19.5 mm
Series
HiPer-Drill
Version
3 x D
No. of Cutting Edges
2
Shank Length
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234005 19,5
Zoro #
G015354805
UPC #
-
Country of Origin
Bulgaria

Dimensions

Diameter
19.5 mm
Shank Length
48 mm
Overall Length
101 mm
Reach Length
33 mm
Size
10.5 - 10.99 mm

Details

Item
Indexable Drill
Series
HiPer-Drill
Version
3 x D
No. of Cutting Edges
2
Clamping Screw
231999 5IP1 (0.2 Nm)
Shank
ISO 9766
Coolant Through
Yes

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.3 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 070306. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 78 mm Shank 0 Ds: 25 mm Shank length Ls: 56 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 070306 Pack of insert screws: 239700 6IP1 1.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.