Zoro Homepage

Power Drill Indexable Drill, 3XD, Diameter: 20.5 mm

  • Mfr # 234005 20,5

  • Zoro # G315355168


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Diameter
20.5 mm
Series
HiPer-Drill
Shank
ISO 9766
Coolant Through
Yes
Shank Length
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234005 20,5
Zoro #
G315355168
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
20.5 mm
Shank Length
48 mm
Size
11 - 11.49 mm
Reach Length
35 mm
Overall Length
103 mm

Details

Item
Indexable Drill
Series
HiPer-Drill
Shank
ISO 9766
Coolant Through
Yes
Version
3 x D
Clamping Screw
231999 6IP (0.4 Nm)
No. of Cutting Edges
2

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.3 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 070306. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 82 mm Shank 0 Ds: 25 mm Shank length Ls: 56 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 070306 Pack of insert screws: 239700 6IP1 1.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.