Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Drill Indexable Drill, 3XD, Diameter: 27 mm

  • Mfr # 234005 27

  • Zoro # G515355074


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Diameter
27 mm
Series
HiPer-Drill
Version
8 x D
No. of Cutting Edges
2
Shank
ISO 9766
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234005 27
Zoro #
G515355074
UPC #
-
Country of Origin
Bulgaria

Dimensions

Diameter
27 mm
Overall Length
164 mm
Shank Length
48 mm
Size
11.5 - 11.99 mm
Reach Length
96 mm

Details

Item
Indexable Drill
Series
HiPer-Drill
Version
8 x D
No. of Cutting Edges
2
Shank
ISO 9766
Coolant Through
Yes
Clamping Screw
231999 6IP (0.4 Nm)

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.3 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 100408. Note: Other intermediate sizes in 1/10 increments available on request. for inch 0: 1 1/16 in Overhang LA: 103 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 100408

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.