Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Drill Indexable Drill, 3XD, Diameter: 28 mm

  • Mfr # 234005 28

  • Zoro # G315354925


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Tightening Torque
0.4 N·m
Overall Length
10.5 mm
Thread
M1.6
Size
28 mm
Drive
6IP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234005 28
Zoro #
G315354925
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
10.5 mm
Size
28 mm

Details

Item
Screw
Tightening Torque
0.4 N·m
Thread
M1.6
Drive
6IP

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.3 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 100408. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 106 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 100408 Pack of insert screws: 239700 10IP 2.8 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.