
Power Drill Indexable Drill, 3XD, Diameter: 29.5 mm
Mfr # 234005 29,5
Zoro # G115354934
product price: $552.99
/ea
Free Shipping & Returns
Key Features
Diameter
29.5 mm
Series
HiPer-Drill
Shank
ISO 9766
Size
35 - 35.99 mm
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234005 29,5
Zoro #
G115354934
UPC #
-
Country of Origin
Bulgaria
Dimensions
Diameter
29.5 mm
Size
35 - 35.99 mm
Overall Length
218 mm
Shank Length
60 mm
Reach Length
106 mm
Details
Item
Indexable Drill
Series
HiPer-Drill
Shank
ISO 9766
Coolant Through
Yes
Clamping Screw
231999 20IP1 (7.5 Nm)
No. of Cutting Edges
2
Version
3 x D
Description
The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.3 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 100408. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 113 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 100408 Pack of insert screws: 239700 10IP 2.8 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.