Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Drill Indexable Drill, 4XD, Diameter: 15 mm

  • Mfr # 234010 15

  • Zoro # G015355802


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Diameter
15 mm
Series
Power Drill
Shank Length
56 mm
Max. Adjustment Limit
0.25 mm
Reach Length
84 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
234010 15
Zoro #
G015355802
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
15 mm
Shank Length
56 mm
Reach Length
84 mm
Size
21
Depth Limit (Indexable Drill)
4 x D

Details

Item
Indexable Drill
Series
Power Drill
Max. Adjustment Limit
0.25 mm
Machining Strategy
HPC
Shank
ISO 9766
Overhang
103 mm
Point Angle
180 Deg
No. of Cutting Edges
1
Coolant Through
Yes

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 050204. Note: Other intermediate sizes in 1/10 increments available on request. for inch 0: 19/32 in Overhang LA: 74 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 050204

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.