Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Drill Indexable Drill, 4XD, Diameter: 15.5 mm

  • Mfr # 234010 15,5

  • Zoro # G415355792


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Diameter
15.5 mm
Series
Power Drill
Size
15
No. of Cutting Edges
1
Point Angle
180 Deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234010 15,5
Zoro #
G415355792
UPC #
-
Country of Origin
Bulgaria

Dimensions

Diameter
15.5 mm
Size
15
Depth Limit (Indexable Drill)
2 x D
Size (in.)
19/32 in
Reach Length
30 mm
Shank Length
50 mm

Details

Item
Indexable Drill
Series
Power Drill
No. of Cutting Edges
1
Point Angle
180 Deg
Max. Adjustment Limit
0.25 mm
Shank
ISO 9766
Overhang
44 mm
Machining Strategy
HPC
Coolant Through
Yes

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 050204. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 80 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 050204 Pack of insert screws: 239700 5IP 0.38 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.