Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Drill Indexable Drill, 4XD, Diameter: 16 mm

  • Mfr # 234010 16

  • Zoro # G115355917


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Diameter
16 mm
Series
Power Drill
Machining Strategy
HPC
Overhang
113 mm
Size
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234010 16
Zoro #
G115355917
UPC #
-
Country of Origin
Bulgaria

Dimensions

Diameter
16 mm
Size
42
Shank Length
68 mm
Reach Length
84 mm
Size (in.)
1-21/32 in
Depth Limit (Indexable Drill)
2 x D

Details

Item
Indexable Drill
Series
Power Drill
Machining Strategy
HPC
Overhang
113 mm
Point Angle
180 Deg
Max. Adjustment Limit
0.25 mm
Coolant Through
Yes
No. of Cutting Edges
1
Shank
ISO 9766

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 050204. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 80 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 050204 Pack of insert screws: 239700 5IP 0.38 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.