Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Drill Indexable Drill, 4XD, Diameter: 22 mm

  • Mfr # 234010 22

  • Zoro # G515355098


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Diameter
22 mm
Series
Power Drill
Point Angle
180 Deg
Reach Length
86 mm
Max. Adjustment Limit
0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234010 22
Zoro #
G515355098
UPC #
-
Country of Origin
Bulgaria

Dimensions

Diameter
22 mm
Reach Length
86 mm
Size
42.5
Depth Limit (Indexable Drill)
2 x D
Shank Length
68 mm

Details

Item
Indexable Drill
Series
Power Drill
Point Angle
180 Deg
Max. Adjustment Limit
0.25 mm
Shank
ISO 9766
Machining Strategy
HPC
Coolant Through
Yes
Overhang
116 mm
No. of Cutting Edges
1

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 070306. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 107 mm Shank 0 Ds: 25 mm Shank length Ls: 56 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 070306 Pack of insert screws: 239700 6IP1 1.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.