Zoro Homepage

Power Drill Indexable Drill, 4XD, Diameter: 28.5 mm

  • Mfr # 234010 28,5

  • Zoro # G215354902


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Diameter
28.5 mm
Series
Power Drill
Shank
ISO 9766
Reach Length
32 mm
Overhang
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234010 28,5
Zoro #
G215354902
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
28.5 mm
Reach Length
32 mm
Depth Limit (Indexable Drill)
2 x D
Shank Length
50 mm
Size
16

Details

Item
Indexable Drill
Series
Power Drill
Shank
ISO 9766
Overhang
48 mm
Point Angle
180 Deg
No. of Cutting Edges
1
Max. Adjustment Limit
0.25 mm
Machining Strategy
HPC
Coolant Through
Yes

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 100408. Note: Other intermediate sizes in 1/10 increments available on request. for inch 0: 1 1/8 in Overhang LA: 139 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 100408

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.