Zoro Homepage

Power Drill Indexable Drill, 4XD, Diameter: 33 mm

  • Mfr # 234010 33

  • Zoro # G715355560


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Diameter
33 mm
Series
Power Drill
Point Angle
180 Deg
Size
43.5
Overhang
118 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234010 33
Zoro #
G715355560
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
33 mm
Size
43.5
Shank Length
68 mm
Depth Limit (Indexable Drill)
2 x D
Reach Length
88 mm

Details

Item
Indexable Drill
Series
Power Drill
Point Angle
180 Deg
Overhang
118 mm
Coolant Through
Yes
No. of Cutting Edges
1
Shank
ISO 9766
Max. Adjustment Limit
0.25 mm
Machining Strategy
HPC

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 110509. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 157 mm Shank 0 Ds: 40 mm Shank length Ls: 68 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 110509 Pack of insert screws: 239700 15IP 2.8 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.