Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Drill Indexable Drill, 4XD, Diameter: 38 mm

  • Mfr # 234010 38

  • Zoro # G315355427


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Diameter
38 mm
Series
Power Drill
No. of Cutting Edges
1
Point Angle
180 Deg
Reach Length
152 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234010 38
Zoro #
G315355427
UPC #
-
Country of Origin
Bulgaria

Dimensions

Diameter
38 mm
Reach Length
152 mm
Depth Limit (Indexable Drill)
4 x D
Size
38
Shank Length
68 mm
Size (in.)
1-1/2 in

Details

Item
Indexable Drill
Series
Power Drill
No. of Cutting Edges
1
Point Angle
180 Deg
Coolant Through
Yes
Max. Adjustment Limit
0.25 mm
Shank
ISO 9766
Overhang
179 mm
Machining Strategy
HPC

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 130511. Note: Other intermediate sizes in 1/10 increments available on request. for inch 0: 1 1/2 in Overhang LA: 179 mm Shank 0 Ds: 40 mm Shank length Ls: 68 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 130511

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.