
Power Drill Indexable Drill, 4XD, Diameter: 39.5 mm
Mfr # 234010 39,5
Zoro # G915355292
product price: $793.99
/ea
Free Shipping & Returns
Key Features
Diameter
39.5 mm
Series
Power Drill
Size
23.5
Max. Adjustment Limit
0.25 mm
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234010 39,5
Zoro #
G915355292
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
39.5 mm
Size
23.5
Shank Length
60 mm
Depth Limit (Indexable Drill)
2 x D
Reach Length
48 mm
Details
Item
Indexable Drill
Series
Power Drill
Max. Adjustment Limit
0.25 mm
Coolant Through
Yes
Machining Strategy
HPC
Overhang
68 mm
No. of Cutting Edges
1
Point Angle
180 Deg
Shank
ISO 9766
Description
The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 130511. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 188 mm Shank 0 Ds: 40 mm Shank length Ls: 68 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 130511 Pack of insert screws: 239700 20IP 6.3 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.