Zoro Homepage

Power Drill Indexable Drill, 4XD, Diameter: 43 mm

  • Mfr # 234010 43

  • Zoro # G215355756


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Diameter
43 mm
Series
Power Drill
Point Angle
180 Deg
Max. Adjustment Limit
0.25 mm
Machining Strategy
HPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234010 43
Zoro #
G215355756
UPC #
-
Country of Origin
Bulgaria

Dimensions

Diameter
43 mm
Size
40
Reach Length
80 mm
Shank Length
68 mm
Depth Limit (Indexable Drill)
2 x D

Details

Item
Indexable Drill
Series
Power Drill
Point Angle
180 Deg
Max. Adjustment Limit
0.25 mm
Machining Strategy
HPC
Overhang
108 mm
Shank
ISO 9766
No. of Cutting Edges
1
Coolant Through
Yes

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 130511. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 202 mm Shank 0 Ds: 40 mm Shank length Ls: 68 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 130511 Pack of insert screws: 239700 20IP 6.3 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.