
Power Drill Indexable Drill, 5XD, Diameter: 14 mm
Mfr # 234015 14
Zoro # G015355635
product price: $593.99
/ea
Free Shipping & Returns
Key Features
Diameter
14 mm
Series
Power Drill
Point Angle
180 Deg
Shank
ISO 9766
Machining Strategy
HPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234015 14
Zoro #
G015355635
UPC #
-
Country of Origin
Bulgaria
Dimensions
Diameter
14 mm
Reach Length
64 mm
Shank Length
68 mm
Depth Limit (Indexable Drill)
2 x D
Size
32
Details
Item
Indexable Drill
Series
Power Drill
Point Angle
180 Deg
Shank
ISO 9766
Machining Strategy
HPC
Overhang
88 mm
Coolant Through
Yes
No. of Cutting Edges
1
Max. Adjustment Limit
0.25 mm
Description
The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 050204. Recommendation: When spot-drilling reduce the feed rate to 70%. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 83 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 050204 Pack of insert screws: 239700 5IP 0.38 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.