Zoro Homepage

Power Drill Indexable Drill, 5XD, Diameter: 14.5 mm

  • Mfr # 234015 14,5

  • Zoro # G715355645


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Diameter
14.5 mm
Series
Power Drill
Point Angle
180 Deg
Size
33
Depth Limit (Indexable Drill)
4 x D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234015 14,5
Zoro #
G715355645
UPC #
-
Country of Origin
Bulgaria

Dimensions

Diameter
14.5 mm
Size
33
Depth Limit (Indexable Drill)
4 x D
Reach Length
132 mm
Shank Length
68 mm

Details

Item
Indexable Drill
Series
Power Drill
Point Angle
180 Deg
Overhang
157 mm
Coolant Through
Yes
Shank
ISO 9766
No. of Cutting Edges
1
Machining Strategy
HPC
Max. Adjustment Limit
0.25 mm

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 050204. Recommendation: When spot-drilling reduce the feed rate to 70%. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 89 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 050204 Pack of insert screws: 239700 5IP 0.38 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.