Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Drill Indexable Drill, 5XD, Diameter: 15 mm

  • Mfr # 234015 15

  • Zoro # G315355649


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Diameter
15 mm
Series
Power Drill
Reach Length
82 mm
Coolant Through
Yes
Overhang
111 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234015 15
Zoro #
G315355649
UPC #
-
Country of Origin
Bulgaria

Dimensions

Diameter
15 mm
Reach Length
82 mm
Size
40.5
Depth Limit (Indexable Drill)
2 x D
Shank Length
68 mm
Size (in.)
1-19/32 in

Details

Item
Indexable Drill
Series
Power Drill
Coolant Through
Yes
Overhang
111 mm
Max. Adjustment Limit
0.25 mm
Shank
ISO 9766
Machining Strategy
HPC
No. of Cutting Edges
1
Point Angle
180 Deg

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 050204. Recommendation: When spot-drilling reduce the feed rate to 70%. Note: Other intermediate sizes in 1/10 increments available on request. for inch 0: 19/32 in Overhang LA: 89 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 050204

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.