Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Drill Indexable Drill, 5XD, Diameter: 16.5 mm

  • Mfr # 234015 16,5

  • Zoro # G515355791


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Diameter
16.5 mm
Series
Power Drill
Shank Length
60 mm
Max. Adjustment Limit
0.25 mm
Size
28.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234015 16,5
Zoro #
G515355791
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
16.5 mm
Shank Length
60 mm
Size
28.5
Size (in.)
1-1/8 in
Depth Limit (Indexable Drill)
4 x D
Reach Length
116 mm

Details

Item
Indexable Drill
Series
Power Drill
Max. Adjustment Limit
0.25 mm
No. of Cutting Edges
1
Shank
ISO 9766
Point Angle
180 Deg
Coolant Through
Yes
Machining Strategy
HPC
Overhang
139 mm

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 060305. Recommendation: When spot-drilling reduce the feed rate to 70%. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 102 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 060305 Pack of insert screws: 239700 6IP2 0.6 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.