
Power Drill Indexable Drill, 5XD, Diameter: 21 mm
Mfr # 234015 21
Zoro # G215355206
product price: $648.99
/ea
Free Shipping & Returns
Key Features
Diameter
21 mm
Series
Power Drill
Overhang
121 mm
Max. Adjustment Limit
0.25 mm
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234015 21
Zoro #
G215355206
UPC #
-
Country of Origin
Bulgaria
Dimensions
Diameter
21 mm
Shank Length
60 mm
Size
25
Depth Limit (Indexable Drill)
4 x D
Reach Length
100 mm
Details
Item
Indexable Drill
Series
Power Drill
Overhang
121 mm
Max. Adjustment Limit
0.25 mm
Coolant Through
Yes
No. of Cutting Edges
1
Machining Strategy
HPC
Shank
ISO 9766
Point Angle
180 Deg
Description
The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 070306. Recommendation: When spot-drilling reduce the feed rate to 70%. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 124 mm Shank 0 Ds: 25 mm Shank length Ls: 56 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 070306 Pack of insert screws: 239700 6IP1 1.0 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.