Zoro Homepage

Power Drill Indexable Drill, 5XD, Diameter: 27.5 mm

  • Mfr # 234015 27,5

  • Zoro # G415354931


product price: $755.99
/ea
Free Shipping & Returns

Key Features

Diameter
27.5 mm
Series
Power Drill
No. of Cutting Edges
1
Reach Length
104 mm
Shank Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234015 27,5
Zoro #
G415354931
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
27.5 mm
Reach Length
104 mm
Shank Length
60 mm
Size
25.5
Size (in.)
1 in
Depth Limit (Indexable Drill)
4 x D

Details

Item
Indexable Drill
Series
Power Drill
No. of Cutting Edges
1
Machining Strategy
HPC
Shank
ISO 9766
Coolant Through
Yes
Max. Adjustment Limit
0.25 mm
Point Angle
180 Deg
Overhang
125 mm

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 100408. Recommendation: When spot-drilling reduce the feed rate to 70%. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 162 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 100408 Pack of insert screws: 239700 10IP 2.8 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.