Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Drill Indexable Drill, 5XD, Diameter: 28.5 mm

  • Mfr # 234015 28,5

  • Zoro # G015354911


product price: $755.99
/ea
Free Shipping & Returns

Key Features

Diameter
28.5 mm
Series
Power Drill
Point Angle
180 Deg
Size
29.5
Shank Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234015 28,5
Zoro #
G015354911
UPC #
-
Country of Origin
Bulgaria

Dimensions

Diameter
28.5 mm
Size
29.5
Shank Length
60 mm
Depth Limit (Indexable Drill)
4 x D
Reach Length
120 mm

Details

Item
Indexable Drill
Series
Power Drill
Point Angle
180 Deg
Shank
ISO 9766
Max. Adjustment Limit
0.25 mm
Overhang
143 mm
No. of Cutting Edges
1
Coolant Through
Yes
Machining Strategy
HPC

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 100408. Recommendation: When spot-drilling reduce the feed rate to 70%. Note: Other intermediate sizes in 1/10 increments available on request. for inch 0: 1 1/8 in Overhang LA: 168 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 100408

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.