
Power Drill Indexable Drill, 5XD, Diameter: 29 mm
Mfr # 234015 29
Zoro # G015354980
product price: $755.99
/ea
Free Shipping & Returns
Key Features
Diameter
29 mm
Series
Power Drill
Shank
ISO 9766
No. of Cutting Edges
1
Machining Strategy
HPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234015 29
Zoro #
G015354980
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
29 mm
Shank Length
68 mm
Depth Limit (Indexable Drill)
4 x D
Size
44
Reach Length
176 mm
Details
Item
Indexable Drill
Series
Power Drill
Shank
ISO 9766
No. of Cutting Edges
1
Machining Strategy
HPC
Point Angle
180 Deg
Overhang
206 mm
Max. Adjustment Limit
0.25 mm
Coolant Through
Yes
Description
The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 100408. Recommendation: When spot-drilling reduce the feed rate to 70%. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 168 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 100408 Pack of insert screws: 239700 10IP 2.8 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.