
Power Drill Indexable Drill, 5XD, Diameter: 35 mm
Mfr # 234015 35
Zoro # G015355581
product price: $831.99
/ea
Free Shipping & Returns
Key Features
Diameter
35 mm
Series
Power Drill
Coolant Through
Yes
Size (in.)
1-7/16 in
Machining Strategy
HPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234015 35
Zoro #
G015355581
UPC #
-
Country of Origin
Bulgaria
Dimensions
Diameter
35 mm
Size (in.)
1-7/16 in
Size
36.5
Reach Length
148 mm
Depth Limit (Indexable Drill)
4 x D
Shank Length
68 mm
Details
Item
Indexable Drill
Series
Power Drill
Coolant Through
Yes
Machining Strategy
HPC
Point Angle
180 Deg
Overhang
175 mm
No. of Cutting Edges
1
Shank
ISO 9766
Max. Adjustment Limit
0.25 mm
Description
The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 110509. Recommendation: When spot-drilling reduce the feed rate to 70%. Note: Other intermediate sizes in 1/10 increments available on request. for inch 0: 1 3/8 in Overhang LA: 201 mm Shank 0 Ds: 40 mm Shank length Ls: 68 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 110509
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.