Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Drill Indexable Drill, 5XD, Diameter: 38 mm

  • Mfr # 234015 38

  • Zoro # G615355332


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Diameter
38 mm
Series
Power Drill
Shank Length
68 mm
Reach Length
168 mm
Depth Limit (Indexable Drill)
4 x D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234015 38
Zoro #
G615355332
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
38 mm
Shank Length
68 mm
Reach Length
168 mm
Depth Limit (Indexable Drill)
4 x D
Size
42
Size (in.)
1-21/32 in

Details

Item
Indexable Drill
Series
Power Drill
Coolant Through
Yes
Point Angle
180 Deg
No. of Cutting Edges
1
Machining Strategy
HPC
Max. Adjustment Limit
0.25 mm
Overhang
197 mm
Shank
ISO 9766

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 130511. Recommendation: When spot-drilling reduce the feed rate to 70%. Note: Other intermediate sizes in 1/10 increments available on request. for inch 0: 1 1/2 in Overhang LA: 217 mm Shank 0 Ds: 40 mm Shank length Ls: 68 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 130511

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.