Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Drill Indexable Drill, 5XD, Diameter: 42 mm

  • Mfr # 234015 42

  • Zoro # G115355788


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Number of Inserts Required
4
Series
Power Drill
Application
Convex, Drilling through a stack, Aperture, oblique spot drilling, oblique exit
Type
GG
Grade
HB6715
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234015 42
Zoro #
G115355788
UPC #
-
Country of Origin
Bulgaria

Dimensions

Size
42 mm

Details

Item
Indexable insert for drilling
Number of Inserts Required
4
Series
Power Drill
Application
Convex, Drilling through a stack, Aperture, oblique spot drilling, oblique exit
Type
GG
Grade
HB6715
Material
Carbide

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 130511. Recommendation: When spot-drilling reduce the feed rate to 70%. Note: Other intermediate sizes in 1/10 increments available on request. for inch 0: 1 21/32 in Overhang LA: 239 mm Shank 0 Ds: 40 mm Shank length Ls: 68 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 130511

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.