
Power Drill Indexable Drill, 5XD, Diameter: 44 mm
Mfr # 234015 44
Zoro # G215355596
product price: $930.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts Required
4
Series
Power Drill
Application
Convex, Drilling through a stack, Aperture, oblique spot drilling, oblique exit
Material
Carbide
Type
GG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234015 44
Zoro #
G215355596
UPC #
-
Country of Origin
Germany
Dimensions
Size
44 mm
Details
Item
Indexable insert for drilling
Number of Inserts Required
4
Series
Power Drill
Application
Convex, Drilling through a stack, Aperture, oblique spot drilling, oblique exit
Material
Carbide
Type
GG
Grade
HB6715
Description
The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 130511. Recommendation: When spot-drilling reduce the feed rate to 70%. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 250 mm Shank 0 Ds: 40 mm Shank length Ls: 68 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 130511 Pack of insert screws: 239700 20IP 6.3 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.